Shop All Pipe Test Plugs
Cherne
Long Test Ball, Boxed, 6"
Mfr # 271063
Zoro # G7701666
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6"
- For Use In Floor Drain To Sewer Pipe
- Max. Back Pressure 13 psi, 30 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271063
- Zoro # G7701666
- UPC # 675115271067
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 6" |
Details
For Use In | Floor Drain To Sewer Pipe |
Max. Back Pressure | 13 psi, 30 ft. of Head |
Item | Long Test Ball,Boxed,6" |
Description
Long Test Ball,Boxed,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DANCO Faucet Handles Sterling (9D00080680)
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- CHERNE Plug, Pole Connection, 18.5"Deflate L (219128)
- CHERNE Plug, 8-12" Big Mouth, w/4"Byp (374088)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- Cherne Pipe Test Plugs