Shop All Pipe Test Plugs
Cherne
Long Test Ball, Boxed, 2"
Mfr # 271020
Zoro # G7701718
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 2"
- For Use In Floor Drain To Sewer Pipe
- Max. Back Pressure 13 psi, 30 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271020
- Zoro # G7701718
- UPC # 675115271029
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2" |
Details
For Use In | Floor Drain To Sewer Pipe |
Max. Back Pressure | 13 psi, 30 ft. of Head |
Item | Long Test Ball,Boxed,2" |
Description
Long Test Ball,Boxed,2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- ZORO SELECT 1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-079)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- BANJO Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene (200B)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- Cherne Plumbing Accessories