Shop All Pipe Test Plugs
Cherne
Locking Plug, Mechanical, 4 In
Mfr # 271683
Zoro # G1626475
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Max. Diameter 4.38 in
- Nominal Size 4 in
- For Use In Seal Monitor Wells
- Min. Dia. 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271683
- Zoro # G1626475
- UPC # 675115271685
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.38 in |
Nominal Size | 4 in |
Min. Dia. | 3.8 in |
For Pipe Size | 4 in |
For Maximum Pipe Inside Diameter | 4.38 in |
For Minimum Pipe Inside Diameter | 3.8 in |
For Inside Diameter | 3.8 in - 4.38 in |
Overall Height | 3 in |
Padlock Shackle Diameter | 3 1/2 in |
Description
Locking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.38 in, For Minimum Pipe Inside Diameter 3.8 in, For Pipe Size 4 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 6.5 psi, Maximum Back Pressure (Water) 15 ft of head, Overall Height 3 in, Padlock Shackle Diameter 3 1/2 in, Plate Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- Cherne Pipe Test Plugs