Shop All Pipe Test Plugs
Cherne
Locking Plug, Mechanical, 1-1.25 In
Mfr # 271648
Zoro # G2116405
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Max. Diameter 1.38 in
- Nominal Size 1 to 1 1/4 in
- For Use In Seal Monitor Wells
- Min. Dia. 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 271648
- Zoro # G2116405
- UPC # 675115271647
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.38 in |
Nominal Size | 1 to 1 1/4 in |
Min. Dia. | 1.0 in |
For Inside Diameter | 1 in - 1.38 in |
For Minimum Pipe Inside Diameter | 1 in |
Overall Height | 2.5 in |
For Maximum Pipe Inside Diameter | 1.38 in |
For Pipe Size | 1 in, 1 1/2 in |
Description
Locking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.38 in, For Minimum Pipe Inside Diameter 1 in, For Pipe Size 1 in, 1 1/2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 6.5 psi, Maximum Back Pressure (Water) 15 ft of head, Overall Height 2.5 in, Plate Material Plastic, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (TEE150)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- ZORO SELECT 1" Male NPT Malleable Iron Square Head Plug Class 150 (5P545)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- CHERNE Pipe Plug, Pneumatic, 2 In (271705)
- CHERNE .39 In Kwik N Sure Plug (269832)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Test Ball Plug, Pneumatic, 8 In (262080)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- Cherne Pipe Test Plugs