Shop All Label Maker Tapes, Labels, Signs & Tags
Cherne
Joint Tester with Panel & Wheel Kit, 48"L
Mfr # 09088
Zoro # G508330491
product price: $7,756.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$7,756.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards ASTM C1103
- Includes Control Panel and Wheel Kit, Independent, adjustable wheels
- For Use With Recommended for testing pipe 24 in and larger
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 09088
- Zoro # G508330491
- UPC # 675115009080
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Overall Length | 48 in |
Overall Height | 18 in |
Overall Width | 48 in |
Details
Item | Control Panel and Wheel Kit,42" Joint Tester |
Material | Aluminum |
Standards | ASTM C1103 |
Includes | Control Panel and Wheel Kit, Independent, adjustable wheels |
For Use With | Recommended for testing pipe 24 in and larger |
Product Type | Joint Tester with Control Panel and Wheel Kit |
Product | Joint Tester |
Description
Control Panel and Wheel Kit,42 In. Joint Tester, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Material Aluminum, Overall Height 18 in, Overall Length 48 in, Overall Width 48 in, Product Type Joint Tester with Control Panel and Wheel Kit, For Use With Recommended for testing pipe 24 in and larger, Includes Control Panel and Wheel Kit, Independent, adjustable wheels, Standards ASTM C1103
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG566M)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- SMEAD Year 2021 End Tab Folder Labels, 1.5x0.75, Yellow/Black, PK500 (68321)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- Cherne Safety Labels