Shop All Pipe Test Plugs
Cherne
Joint Tester End, 44"L, 4.5"H
Mfr # 063436
Zoro # G308391203
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 44 in
- Product End Element, Joint Tester
- Overall Width 12 in
- Compatible Mfr Part Number 009138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 063436
- Zoro # G308391203
- UPC # 675115063433
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Overall Length | 44 in |
Overall Width | 12 in |
Overall Height | 4.5 in |
Details
Material | Rubber |
Item | Joint Tester End Element,72" |
Product | End Element, Joint Tester |
Compatible Mfr Part Number | 009138 |
Product Type | Joint Tester End |
Description
Joint Tester End Element,72 In., Compatible Grainger Part Number 116G12, Compatible Mfr Part Number 009138, Material Rubber, Overall Height 4.5 in, Overall Length 44 in, Overall Width 12 in, Product Type Joint Tester End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- Cherne Pipe Test Plugs