Shop All Pipe Test Plugs
Cherne
Joint Tester, 57"L, 21"H
Mfr # 012138
Zoro # G608391194
product price: $7,872.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$7,872.99
Free 30-Day Returns
Key Features
- Material Metal
- Includes Tester Only
- Product Type Joint Tester
- Product Joint Tester
- Overall Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 012138
- Zoro # G608391194
- UPC # 675115012134
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Overall Height | 21 in |
Overall Width | 40 in |
Overall Length | 57 in |
Details
Material | Metal |
Item | Joint Tester, Plain,72" |
Includes | Tester Only |
Product Type | Joint Tester |
Product | Joint Tester |
Description
Joint Tester, Plain,72 In., Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Material Metal, Overall Height 21 in, Overall Length 57 in, Overall Width 40 in, Product Type Joint Tester, Includes Tester Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1401)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- ZURN Control Kit (P6000-C30)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 4 in Pipe, Natural Rubber Seal, Econ-O-Grip (271543)
- B & K 2" Test Plug (154-008)
- Cherne Plumbing Accessories