Shop All Pipe Test Plugs
Cherne
Jet-Ball Cleaning Ball, 6" L, Rubber
Mfr # 254207
Zoro # G7474568
product price: $359.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Ball
- Includes Eye Bolts At Each End
- Length (In.) 6 in
- Accessory Type Jet-Ball Cleaning Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 254207
- Zoro # G7474568
- UPC # 675115254206
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length (In.) | 6 in |
For Inside Diameter | 5.87 in - 10.25 in |
For Maximum Pipe Size | 10 in |
Air Connection Size | 1/4 in |
Deflated Diameter | 5.62 in |
For Pipe Size | 6 in - 10 in |
For Minimum Pipe Inside Diameter | 5.87 in |
For Minimum Pipe Size | 6 in |
Deflated Length | 8 in |
Pipe Size | 10 in, 6 in, 7 in, 8 in, 9 in |
For Maximum Pipe Inside Diameter | 10.25 in |
Description
Cleaning Ball, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 5.62 in, Deflated Length 8 in, For Maximum Pipe Inside Diameter 10.25 in, For Maximum Pipe Size 10 in, For Minimum Pipe Inside Diameter 5.87 in, For Minimum Pipe Size 6 in, Head Tether Connection Swivel Loop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FSW 304/304L SS 90 Degree Elbow (3001300112)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT (1176 3/4)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- Cherne Pipe Test Plugs