Shop All Pipe Test Plugs
Cherne
Inflator with Clamp, 2.75"L, 0.5"H
Mfr # 055808
Zoro # G308391180
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Not eligible for select promotions
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Clamp (Male End)
- Application Plumbing Applications
- Product Type Inflator with Clamp
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 055808
- Zoro # G308391180
- UPC # 675115055803
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Overall Length | 2.75 in |
Overall Height | 0.5 in |
Overall Width | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Brass |
Includes | Clamp (Male End) |
Item | Inflator with Clamp (Male End) |
Application | Plumbing Applications |
Product Type | Inflator with Clamp |
Compatible Mfr Part Number | 274008, 274038, 274054, 274100, 274208, 274238 |
For Use With | Up to 15 in Plugs |
Description
Inflator with Clamp (Male End), Compatible Grainger Part Number 1VNH4, 3NVY5, 3NVY6, 3NVY7, 55TN86, 62RN22, Compatible Mfr Part Number 274008, 274038, 274054, 274100, 274208, 274238, Material Brass, Overall Height 0.5 in, Overall Length 2.75 in, Overall Width 1.5 in, Product Type Inflator with Clamp, Application Plumbing Applications, For Use With Up to 15 in Plugs, Includes Clamp (Male End)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- A.O. SMITH 9004509205 Kit Air Tube 12" (9004509205)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet With Left, Chrome plated (350-LHABCP)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- Cherne Pipe Test Plugs