Shop All Pipe Test Plugs
Cherne
Hose Extension, Air, 240" Length, 3/16" ID
Mfr # 274208
Zoro # G0627706
original price:
$69.83
28% off
new price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Hose
- Length (In.) 240 in
- Hose Inside Dia. (In.) 3/16 in
- Includes Inflation Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 274208
- Zoro # G0627706
- UPC # 675115274204
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 240 in |
Hose Inside Dia. (In.) | 3/16 in |
Overall Height | 2.25 in |
Overall Width | 8 in |
Overall Length | 20 ft |
Details
Material | Rubber |
Type | Hose |
Includes | Inflation Adapters |
Item | Hose Extension |
Accessory Type | Hose Extension |
Product Type | Extension Hose |
Compatible Mfr Part Number | 273968 |
For Use With | Up to 15 in Plugs |
Description
Hose Extension, Compatible Grainger Part Number 794L89, Compatible Mfr Part Number 273968, Material Rubber, Overall Height 2.25 in, Overall Length 20 ft, Overall Width 8 in, Product Type Extension Hose, For Use With Up to 15 in Plugs, Includes Inflation Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- SLOAN Valve Flush Sloan #111 (3010000)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- Cherne Pipe Test Plugs