Shop All Pipe Test Plugs
Cherne
Gripper 15"T Handle w/o Bypass
Mfr # 272930
Zoro # G2782031
Free Shipping & Returns
$510.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 15.3"
- Nominal Size 15"
- For Use In Concrete And Clay Pipes
- Min. Dia. 14.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 272930
- Zoro # G2782031
- UPC # 675115272934
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 15.3" |
Nominal Size | 15" |
Min. Dia. | 14.8" |
For Maximum Pipe Inside Diameter | 15.3 in |
For Minimum Pipe Inside Diameter | 14.8 in |
For Inside Diameter | 14.8 in - 15.3 in |
Overall Height | 9.7 in |
For Pipe Size | 15 in |
Details
Material | Aluminum |
For Use In | Concrete And Clay Pipes |
Max. Back Pressure | 30 ft. of Head |
Type | T-Handle Plug |
Item | Blocking Plug |
Maximum Back Pressure (Water) | 23 ft of head |
Plate Material | Aluminum |
Included Water Fill Port/Hose | Not Included |
Handle Material | Zinc-Plated Steel |
Plug Seal Location | Inside Pipe |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 10 psi |
Description
Blocking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 15.3 in, For Minimum Pipe Inside Diameter 14.8 in, For Pipe Size 15 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- ZORO SELECT 2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 (4381020450)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- Cherne Pipe Test Plugs