Shop All Pipe Test Plugs
Cherne
Ext.Hose 20ft. w/Gauge
Mfr # 274238
Zoro # G2782083
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Min. Dia. 3/16"
- Type Read Back Hoses
- Product Type Extension Hose
- Overall Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 274238
- Zoro # G2782083
- UPC # 675115274235
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 3/16" |
Overall Length | 20 ft |
Overall Width | 6 in |
Overall Height | 6.5 in |
Details
Material | Rubber |
Type | Read Back Hoses |
Item | Extension Hose |
Product Type | Extension Hose |
Compatible Mfr Part Number | 273968 |
Description
Extension Hose, Compatible Grainger Part Number 5NRU9, Compatible Mfr Part Number 273968, Material Rubber, Overall Height 6.5 in, Overall Length 20 ft, Overall Width 6 in, Product Type Extension Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 (756122-12)
- ZORO SELECT 1/2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (463-100X)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7673-0)
- B & K ELBOW 90 1.25&1.25""COPR (W 62084)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- Cherne Pipe Test Plugs