Shop All Pipe Test Plugs
Cherne
Extension Hose, PK24
Mfr # 274018
Zoro # G2053715
product price: $11.69
/pk 24, $0.49/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Accessory Type Extension Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 274018
- Zoro # G2053715
- UPC # 675115974012
- Country of Origin China
- Category Pipe Test Plugs
Details
Material | Rubber |
Item | Extension Hose |
Accessory Type | Extension Hose |
Description
Extension Hose, Material Rubber, Package Quantity 24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-253)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 50 ft Length, Type ACR (658R)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- Cherne Pipe Test Plugs