Shop All Pipe Test Plugs
Cherne
Extension Hose 30 ft., Gauge included
Mfr # 274248
Zoro # G3916777
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Dia. 3/16"
- Type Read Back Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 274248
- Zoro # G3916777
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 3/16" |
Details
Type | Read Back Hoses |
Item | Extension Hose 30 ft.,Gauge included |
Description
Extension Hose 30 ft.,Gauge included
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Box, 1/2 In.NPT, w/Extended Pedals (834-EPABCP)
- BANJO Poly T Strainer Bowl (LST150-B)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH206P)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- CHERNE Muni-Ball Plug, Eyebolt, 63"Deflate L (614338)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- Cherne Pipe Test Plugs