Shop All Pipe Test Plugs
Cherne
Extension Hose 100 ft., Gauge included
Mfr # 274298
Zoro # G3916759
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Dia. 3/16"
- Type Read Back Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 274298
- Zoro # G3916759
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 3/16" |
Details
Type | Read Back Hoses |
Item | Extension Hose 100 ft.,Gauge included |
Description
Extension Hose 100 ft.,Gauge included
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND15)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 3 in Pipe Size (436253)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- Cherne Plumbing Accessories