Shop All Pipe Test Plugs
Cherne
Extension Hose, 10 ft., Gauge Included
Mfr # 274228
Zoro # G3916801
original price:
$96.40
14% off
new price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- Min. Dia. 3/16"
- Type Read Back Hoses
- Product Type Extension Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 274228
- Zoro # G3916801
- UPC # 675115274228
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 3/16" |
Overall Height | 5.5 in |
Overall Width | 5.25 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Rubber |
Type | Read Back Hoses |
Item | Extension Hose,10 ft.,Gauge Included |
Product Type | Extension Hose |
Compatible Mfr Part Number | 273968 |
For Use With | Large Diameter Plugs |
Description
Extension Hose,10 ft.,Gauge Included, Compatible Grainger Part Number 794L89, Compatible Mfr Part Number 273968, Material Rubber, Overall Height 5.5 in, Overall Length 5 in, Overall Width 5.25 in, Product Type Extension Hose, For Use With Large Diameter Plugs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Roman Tub Trim (T2764-RB)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- Cherne Plumbing Accessories