Shop All Drain Components
Cherne
Drain Opener, 4-6 In
Mfr # 303143
Zoro # G2701912
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garden Hose Or Faucet
- Size 4 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 303143
- Zoro # G2701912
- UPC # 675115303140
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 4 in to 6 in |
Details
Item | Drain opener |
For Use With | Garden Hose Or Faucet |
Description
Drain opener, Size 4-6 In, For Use With Garden Hose Or Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union Elbow 10PK (165C-6)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/8" In-Out 3/4" Exhaust NPT (Y1523C3002)
- LEGEND VALVE 3/4" T-16 20 MESH SCREEN (105-734)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- CHERNE Drain Opener, 1-2 In (303127)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- HOMECARE PRODUCTS PVC00711P0600HA 1.5 in. PVC P-Trap (HO160488)
- PROTECTIONPRO PP22601 Bath Drain Trip Levers Faceplate (PR421172)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ5)
- Cherne Drain Components