Shop All Drain Components
Cherne
Drain Opener, 1-2 In
Mfr # 303127
Zoro # G3408185
original price:
$11.39
5% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in to 2 in
- For Use With Garden Hose Or Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 303127
- Zoro # G3408185
- UPC # 675115303126
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1 in to 2 in |
Details
Item | Drain opener |
For Use With | Garden Hose Or Faucet |
Description
Drain opener, Size 1-2 In, For Use With Garden Hose Or Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9005968015 Kit Fv Sensor (9005968015)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- CHERNE Drain Opener, 4-6 In (303143)
- PLUMB PAK 1-1/2 In. or 1-1/4 In. White Plastic J-Bend Sink Trap with Reducer Washer (500K)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- PLUMB PAK Sink Repair Trap 1-1/2 Pvc (PP960W)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- OATEY Round Drain, Stainless Steel, Polished Stainless Steel, For Tile and Marble Showers (42260)
- Cherne Drain Components