Shop All Pipe Test Plugs
Cherne
Cleanout Plug Repl Pad Kit, 4.95"L
Mfr # 270328
Zoro # G608351389
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes Durable Rubber Pad
- Standards OSHA
- Product Type Mechanical Cleanout Plug Replacement Pad Kit
- Overall Height 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270328
- Zoro # G608351389
- UPC # 675115270329
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Overall Height | 1.07 in |
Overall Width | 4.15 in |
Overall Length | 4.95 in |
Details
Material | Rubber |
Item | Mechanical Cleanout Plug Replacement Pad Kit,4" |
Includes | Durable Rubber Pad |
Standards | OSHA |
Product Type | Mechanical Cleanout Plug Replacement Pad Kit |
Compatible Mfr Part Number | 270338 |
For Use With | Oatey 271048 4 in Mechanical Cleanout Plug |
Description
Mechanical Cleanout Plug Replacement Pad Kit,4 In., Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number 270338, Material Rubber, Overall Height 1.07 in, Overall Length 4.95 in, Overall Width 4.15 in, Product Type Mechanical Cleanout Plug Replacement Pad Kit, For Use With Oatey 271048 4 in Mechanical Cleanout Plug, Includes Durable Rubber Pad, Standards OSHA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-1002FLG SWT X FLG (101-094)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- CHERNE Muni-Ball Plug, Eyebolt, 70"Deflate L (614428)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- Cherne Plumbing Accessories