Shop All Pipe Test Plugs
Cherne
Cleanout Plug Repl Pad Kit, 2.58"L
Mfr # 270308
Zoro # G908351393
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Standards OSHA
- Includes Durable Rubber Pad
- Overall Length 2.58 in
- Overall Width 2.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 270308
- Zoro # G908351393
- UPC # 675115270305
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Overall Length | 2.58 in |
Overall Width | 2.14 in |
Overall Height | 0.94 in |
Details
Material | Rubber |
Standards | OSHA |
Item | Mechanical Cleanout Plug Replacement Pad Kit,2" |
Includes | Durable Rubber Pad |
Compatible Mfr Part Number | 271128 |
Product Type | Mechanical Cleanout Plug Replacement Pad Kit |
For Use With | Oatey 271128 4 in Mechanical Cleanout Plug |
Description
Mechanical Cleanout Plug Replacement Pad Kit,2 In., Compatible Grainger Part Number 802PJ4, Compatible Mfr Part Number 271128, Material Rubber, Overall Height 0.94 in, Overall Length 2.58 in, Overall Width 2.14 in, Product Type Mechanical Cleanout Plug Replacement Pad Kit, For Use With Oatey 271128 4 in Mechanical Cleanout Plug, Includes Durable Rubber Pad, Standards OSHA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 24 (MN 1x24)
- ZORO SELECT 3/8" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNC19)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE 8-12 In Multi SizeTest Ball Sewer App (275088)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- CHERNE Plug, 8-12" Big Mouth, w/4"Byp (374088)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Test-Kap, 2 " (270733)
- Cherne Plumbing Accessories