Shop All Pipe Test Plugs
Cherne
Carrier, Point Repair, 15 ft., 24-36"
Mfr # 284158
Zoro # G3915173
product price: $7,760.99
/ea
Free Shipping & Returns
$7,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 36-1/4"
- Nominal Size 24" to 36"
- For Use In Repair Systems
- Min. Dia. 24"
- Required Inflation Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 284158
- Zoro # G3915173
- UPC # 675115284159
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 36-1/4" |
Nominal Size | 24" to 36" |
Min. Dia. | 24" |
Details
For Use In | Repair Systems |
Required Inflation Pressure | 15 psi |
Item | Carrier,Point Repair,15 ft.,24-36" |
Description
Carrier,Point Repair,15 ft.,24-36 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- BECK 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038000)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- Cherne Pipe Test Plugs