Shop All Pipe Test Plugs
Cherne
Bypass Plug, Mechanical, 4 In, Cast Iron
Mfr # 268048
Zoro # G3167351
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 4.06"
- Nominal Size 4"
- For Use In Water And Air Sewer Testing
- Min. Dia. 3.60 in
- Max. Back Pressure 20 ft. of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 268048
- Zoro # G3167351
- UPC # 675115268043
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.06" |
Nominal Size | 4" |
Min. Dia. | 3.60 in |
Details
For Use In | Water And Air Sewer Testing |
Max. Back Pressure | 20 ft. of Head |
Type | Mechanical |
Item | Bypass Plug |
Description
Bypass Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- CHERNE Pipe Plug, Mechanical, 4 In (270548)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- Cherne Plumbing Accessories