Shop All Pipe Test Plugs
Cherne
Ball Plug, Ring&Chain, 8"Deflate L
Mfr # 262258
Zoro # G8088632
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber
- Max. Diameter 3 in
- Nominal Size 3 in
- Min. Dia. 2 in
- Required Inflation Pressure 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 262258
- Zoro # G8088632
- UPC # 675115262256
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 3 in |
Min. Dia. | 2 in |
Pipe Size | 3 in |
For Minimum Pipe Inside Diameter | 2.62 in |
For Pipe Size | 3 in |
For Maximum Pipe Inside Diameter | 3.25 in |
Air Connection Size | 3 in |
Deflated Length | 8 in |
Bypass Connection Size | 1/2 in |
Deflated Diameter | 2.5 in |
For Maximum Pipe Size | 3 in |
Bypass Size | Standard Bypass |
For Inside Diameter | 2.62 in - 3.25 in |
Description
Ball Plug, Air Connection Gender Female, Air Connection Size 3 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 2.5 in, Deflated Length 8 in, For Maximum Pipe Inside Diameter 3.25 in, For Maximum Pipe Size 3 in, For Minimum Pipe Inside Diameter 2.62 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable, Maximum Back Pressure (Air) 22 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS O-Ring, For Symmons (T-16)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 7-S (728162)
- LOCHINVAR Prs30025 Switch, Pressure Low (PRS30025)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- CHERNE Locking Plug, Mechanical, 6In (271691)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- Cherne Plumbing Accessories