Shop All PVC Pipe Fittings
This Product is Discontinued
Cherne
Aluminum/Iron Reducer, Bushing, 2"-1 1/2" Npt, NPT, 2" x 1-1/2" Pipe Size (Discontinued)
Mfr # 19548
Zoro # G2780187
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Aluminum/Iron
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 19548
- Zoro # G2780187
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Aluminum/Iron |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Reducer,Bushing,2"-1 1/2" Npt |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Reducing Bushing |
Description
Reducer,Bushing,2 In.-1 1/2 In. Npt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.