Shop All Manhole Cover Lifters
Cherne
Air-Loc Plate Style Manhole Tester
Mfr # 220328
Zoro # G7478156
product price: $2,183.99
/ea
Free Shipping & Returns
$2,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Includes Neoprene Gasket
- Overall Length 32 in
- Overall Width 32 in
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 220328
- Zoro # G7478156
- UPC # 675115220324
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 9 in |
Overall Length | 32 in |
Overall Width | 32 in |
Length (In.) | 18 in |
Details
Item | 32" Plate Tester For 18" - 42" Openings |
Includes | Neoprene Gasket |
Type | Air |
Material | Neoprene |
Accessory Type | Air Loc Fan |
Product Type | Plate Tester Seal for 18 in to 30 in Manhole |
Compatible Mfr Part Number | 200908 |
Product | Joint Tester |
Description
Air Loc Fan, Compatible Grainger Part Number 53MH30, Compatible Mfr Part Number 200908, Material Neoprene Rubber, Overall Height 9 in, Overall Length 32 in, Overall Width 32 in, Product Type Plate Tester Seal for 18 in to 30 in Manhole, Includes 20 ft Hose with Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPRed)
- CHERNE Manhole Cover Hook, 24 In (015443)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- SHAX Replacement Umbrella Ground Spike, Silver (6192)
- ULTRATECH 26 in. Grate Hook (9235)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- Cherne Manhole Cover Lifters