Shop All Pipe and Utility Locators
Cherne
Air-Loc Hi-Flow Vacuum Generator 600
Mfr # 200908
Zoro # G7481489
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Includes Vacuum Generator
- Material Metal
- Accessory Type Air-Loc Hi-Flow Vacuum Generator 600
- Product Type Vacuum Generator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 200908
- Zoro # G7481489
- UPC # 675115200906
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Overall Width | 7 in |
Overall Length | 22.25 in |
Overall Height | 6.75 in |
Details
Item | Air-Loc Hi-Flow Vacuum Generator 600 |
Type | Air |
Includes | Vacuum Generator |
Material | Metal |
Accessory Type | Air-Loc Hi-Flow Vacuum Generator 600 |
Product Type | Vacuum Generator |
Compatible Mfr Part Number | 220328 |
Description
Air-Loc Hi-Flow Vacuum Generator 600, Compatible Grainger Part Number 53MH29, Compatible Mfr Part Number 220328, Material Metal, Overall Height 6.75 in, Overall Length 22.25 in, Overall Width 7 in, Product Type Vacuum Generator, Includes Vacuum Generator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- AMPROBE Circuit Tracing Kit, 90 to 250VAC, Enrgzd (BT-250)
- RIDGID Transmitter, Yellow, LED, 1, 8, 33 kHz (ST-305)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- MAGNA-TRAK Magnetic Locator with power line indicator and erase feature, 15ft (MT202)
- SPERRY INSTRUMENTS Circuit Breaker Finder, GFCI Tester (CS61200)
- JAMESON Cable & Pipe Receiver with Transmitter (17-300RTK)
- Cherne Pipe and Utility Locators