Shop All Stationary Electric Air Compressors
Cherne
Air-Loc Fan Asy Honda Engine
Mfr # 013108
Zoro # G2129191
product price: $2,562.46
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,562.46
Free 30-Day Returns
Key Features
- Type Fan Assembly
- Material Lightweight Cast Aluminum
- Length (In.) 48 in
- Accessory Type Air Loc Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 013108
- Zoro # G2129191
- UPC # 675115013100
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Length (In.) | 48 in |
Details
Type | Fan Assembly |
Material | Lightweight Cast Aluminum |
Item | Air Loc Fan |
Accessory Type | Air Loc Fan |
Description
Air Loc Fan, Fan Assembly, Material Lightweight Cast Aluminum, Length (In.) 48 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Straight (2027-8-8S)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- SPEECO FARMEX SpeeCo Roller Chain Breaker, #25 to 60 Chain, Steel (S05050)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- Cherne Air Compressors