Shop All Pipe Test Plugs
Cherne
8-12 In Multi SizeTest Ball Sewer App
Mfr # 275088
Zoro # G8535956
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Max. Diameter 12.25 in
- Nominal Size 8 to 12 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 275088
- Zoro # G8535956
- UPC # 675115275089
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 12.25 in |
Nominal Size | 8 to 12 in |
Min. Dia. | 7 in |
Deflated Size | 16 in L x 6.75 in D |
Pipe Size | 10 in, 11 in, 12 in, 8 in, 9 in |
For Maximum Pipe Size | 12 in |
For Minimum Pipe Inside Diameter | 7 in |
For Maximum Pipe Inside Diameter | 12.25 in |
For Pipe Size | 8 in - 12 in |
For Inside Diameter | 7 in - 12.25 in |
For Minimum Pipe Size | 8 in |
Deflated Diameter | 6.75 in |
Air Connection Size | 1/4 in |
Deflated Length | 14 in |
Description
Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 6.75 in, Deflated Length 14 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 7 in, For Minimum Pipe Size 8 in, Head Tether Connection Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 3-1/2" BRASS NIPPLE (311-165)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- Cherne Pipe Test Plugs