Shop All Pipe Test Plugs
Cherne
6 Ft Remo Pole
Mfr # 019473
Zoro # G1176192
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lightweight Aluminum
- Type Remo Pole
- Includes Tapered End Down to 1.605 in
- Length (In.) 71.38 in
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cherne
- MFR # 019473
- Zoro # G1176192
- UPC # 675115019478
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length (In.) | 71.38 in |
Outside Dia. | 1.75 in |
Details
Material | Lightweight Aluminum |
Type | Remo Pole |
Item | Remo Pole |
Includes | Tapered End Down to 1.605 in |
For Use With | 5NRV2 |
Accessory Type | Remo Pole |
Description
Remo Pole, Remo Pole, Material Lightweight Aluminum, Length (In.) 71.38 in, Includes Tapered End Down to 1.605 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP221208E)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- SLOAN Valve Mix60A Kit Mixing Valve (3326009)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- Cherne Pipe Test Plugs