Shop All Pipe Test Plugs
Cherne
2 - 3 In Multi-Size Test-Ball Plug
Mfr # 276238
Zoro # G1970141
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Max. Diameter 3.1 in
- Nominal Size 2 to 3 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 276238
- Zoro # G1970141
- UPC # 675115276239
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.1 in |
Nominal Size | 2 to 3 in |
Min. Dia. | 1.9 in |
Deflated Size | 5.57 in L x 1.78 in D |
For Inside Diameter | 1.9 in - 3.1 in |
Pipe Size | 2 1/2 in, 2 in, 3 in |
For Maximum Pipe Size | 3 in |
Deflated Length | 5.57 in |
Deflated Diameter | 1.78 in |
For Minimum Pipe Size | 2 in |
For Pipe Size | 2 in - 3 in |
For Minimum Pipe Inside Diameter | 1.9 in |
For Maximum Pipe Inside Diameter | 3.1 in |
Description
Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tank Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.78 in, Deflated Length 5.57 in, For Maximum Pipe Inside Diameter 3.1 in, For Maximum Pipe Size 3 in, For Minimum Pipe Inside Diameter 1.9 in, For Minimum Pipe Size 2 in, Head Tether Connection Ring and Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" D.U. STEAM GASKET (301-436)
- SLOAN Closet Metal Brass Relief Valve (A19ACM)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- CHERNE 8 In Monitor Well NBR Plug (271735)
- CHERNE Locking Plug, Mechanical, 2 In (271675)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- Cherne Plumbing Accessories