Shop All Pipe Test Plugs
Cherne
15 In Gripper T Handle W/Bypass
Mfr # 272981
Zoro # G7992896
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Diameter 15.3 in
- Nominal Size 15 in
- For Use In Concrete And Clay Pipes
- Min. Dia. 14.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cherne
- MFR # 272981
- Zoro # G7992896
- UPC # 675115272989
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 15.3 in |
Nominal Size | 15 in |
Min. Dia. | 14.8 in |
Overall Height | 9.7 in |
For Maximum Pipe Inside Diameter | 15.3 in |
Bypass Connection Size | 3/4 in |
For Inside Diameter | 14.8 in - 15.3 in |
For Minimum Pipe Inside Diameter | 14.8 in |
For Pipe Size | 15 in |
Description
Plug with Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 15.3 in, For Minimum Pipe Inside Diameter 14.8 in, For Pipe Size 15 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Straight Center Enf Boot (GV0667-C)
- MUSTEE Multi-Task Sink, 22x25x13-3/4 (25)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68C-4-4)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- CHERNE Plug, Pneumatic, 11.95" Min. Dia. (310248)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- Cherne Pipe Test Plugs