Shop All Arts & Crafts
Chenille Kraft
Wood Colored Craft Sticks, 4-1/2", PK1000
Mfr # 3775-02
Zoro # G5236546
product price: $16.35
/pk 1000, $0.02/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood
- Size 4.5" x 0.38"
- Weight 3.07 lbs
- Assortment Blue; Green; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 3775-02
- Zoro # G5236546
- UPC # 021196377523
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 4.5" x 0.38" |
Details
Item | Wood Colored Craft Sticks,4-1/2",PK1000 |
Color | Assorted |
Material | Wood |
Weight | 3.07 lbs |
Assortment | Blue; Green; Red; Yellow |
Age Recommendation | Ages 3 and Up |
Description
Wood Colored Craft Sticks,4-1/2",Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- DYMO Rhino M1011 Embosser Kit (101105)
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- CHENILLE KRAFT Kids Apron/Artist Smock (5207)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- Chenille Kraft