Shop All Dry Erase Boards
Chenille Kraft
White Dry Erase Board, Pk10
Mfr # 9881-10
Zoro # G5200785
product price: $39.65
/pk 10, $3.97/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Features Unruled
- Color White
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 9881-10
- Zoro # G5200785
- UPC # 021196988118
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 9" |
Width | 12" |
Board Width | 12" |
Details
Item | Dry Erase Board,PK10 |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Features | Unruled |
Color | White |
Material | Melamine |
Board Material | Melamine |
Board Style | Dry Erase |
Weight | 4.29 lbs |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- CHENILLE KRAFT Ruled Dry Erase Board, Pk10 (9882-10)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 4PLY PACK OF 25 PK (PRR42525-5987)
- GLOBAL INDUSTRIAL 60 x 48 Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695654PK)
- QUARTET InvisaMount Glass Board, 85" x 48" (G8548IMW)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- QUARTET Classic Series Total Erase Dry Erase Board, 36 x 24, Oak Finish Frame (S573)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- Chenille Kraft Dry Erase Boards