Shop All Arts & Crafts
Chenille Kraft
Toothpicks, Flat Wood, PK2500
Mfr # 3690-01
Zoro # G4482199
original price:
$4.35
8% off
new price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Weight 0.399 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 3690-01
- Zoro # G4482199
- UPC # 021196369016
- Country of Origin China
- Category Arts & Crafts
Details
Item | Toothpicks,Flat Wood,PK2500 |
Color | Natural |
Material | Wood |
Weight | 0.399 lbs |
Description
Toothpicks,Flat Wood,Package Quantity2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- BSC PREFERRED 30 x 6 x 40'' Side Loading Boxes, 10PK (S-18321)
- ARMOR POLY Rust Preventative Poly Tubing Roll, 3mil (PT3B051500)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- Chenille Kraft