Shop All Arts & Crafts
Chenille Kraft
Pipe Cleaners, Polyester, PK1000
Mfr # 9112-01
Zoro # G5236415
product price: $23.39
/pk 1000, $0.02/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Metal Wire; Polyester
- Size 12" x 4 mm
- Weight 2.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 9112-01
- Zoro # G5236415
- UPC # 021196091122
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 12" x 4 mm |
Details
Item | Pipe Cleaners,Polyester,PK1000 |
Color | Assorted |
Material | Metal Wire; Polyester |
Weight | 2.6 lbs |
Description
Pipe Cleaners,Polyester,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Clay, Modeling, 220g, Assorted (4092)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- Chenille Kraft