Shop All Arts & Crafts
Chenille Kraft
Paint Tray, Round, Plastic, White, PK10
Mfr # 5924
Zoro # G5236430
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Dimensions 7 x 1.5
- Paint-Supply Type Paint Tray/Palette
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 5924
- Zoro # G5236430
- UPC # 021196059245
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 7 x 1.5 |
Details
Item | Paint Tray,Round,Plastic,White,PK10 |
Color | White |
Material | Plastic |
Paint-Supply Type | Paint Tray/Palette |
Weight | 0.5 lbs |
Description
Paint Tray,Round,Plastic,White,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3740)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 48 Count, PK3 (526948)
- Chenille Kraft