Chenille Kraft

Mirror, Acry, Sngle Side, 8"x11"


product price: $14.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height (In.) 11"
  • Depth (In.) 0.1"
  • Color Clear
  • Type Mirror
  • Width 8.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 11"
Depth (In.) 0.1"
Width 8.5"

Details

Item Mirror,Acry,Sngle Side,8"x11"
Color Clear
Type Mirror

Description

Mirror,Acry,Sngle Side,8 In.x11 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.