Shop All Arts & Crafts
Chenille Kraft
Kids Apron/Artist Smock
Mfr # 5207
Zoro # G5236449
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted;Assorted Bright Color Design
- Material Vinyl
- Marking Tool Tip Size Group One Size Fits All
- Size One Size Fits All
- Weight 0.203 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 5207
- Zoro # G5236449
- UPC # 021196052079
- Country of Origin China
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | One Size Fits All |
Size | One Size Fits All |
Details
Item | Kids Apron/Artist Smock |
Color | Assorted;Assorted Bright Color Design |
Material | Vinyl |
Weight | 0.203 lbs |
Apparel Type | Artist Smock |
Description
Kids Apron/Artist Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Flexible Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00209)
- GONGE The Top - Giant Spinning Top (2101)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Wood Colored Craft Sticks, 4-1/2", PK1000 (3775-02)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- CRAYOLA Crayola® Crayon/Marker Combo Classpack®, 8 Colors, PK256 (5233-49)
- Chenille Kraft