Shop All Arts & Crafts
Chenille Kraft
Jumbo Pipe Cleaners, Polyester, PK1000
Mfr # 9110-01
Zoro # G5236421
product price: $21.99
/pk 1000, $0.02/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Metal Wire; Polyester
- Size 12" x 6 mm
- Age Recommendation Ages 8 and Up
- Weight 2.73 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 9110-01
- Zoro # G5236421
- UPC # 021196091108
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 12" x 6 mm |
Details
Item | Jumbo Pipe Cleaners,Polyester,PK1000 |
Color | Assorted |
Material | Metal Wire; Polyester |
Age Recommendation | Ages 8 and Up |
Weight | 2.73 lbs |
Description
Jumbo Pipe Cleaners,Polyester,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ionizer, Plastic, White (ION-100A)
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- REDIFORMOF Rediform, Voice Mail Wirebound Log Books, 8 X 10 5/8, 500PK (51114)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Canvas Panel, 9x12, PK3 (6052)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- WESTCOTT Guillotine Trimmer, Carbo Titanium, 15" (16874)
- Chenille Kraft