Shop All Arts & Crafts
Chenille Kraft
Gemstones, Acrylic, Assorted
Mfr # 3584
Zoro # G5236561
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Acrylic
- Size Assorted
- Weight 1 lbs
- Bead Type Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 3584
- Zoro # G5236561
- UPC # 021196035843
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Size | Assorted |
Details
Item | Gemstones,Acrylic,Assorted |
Color | Assorted |
Material | Acrylic |
Weight | 1 lbs |
Bead Type | Craft |
Description
Gemstones,Acrylic,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Canvas Panel, 9x12, PK3 (6052)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Buttons, Plastic, 1 lb., Assorted (6120)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- Chenille Kraft