Shop All Arts & Crafts
Chenille Kraft
Felt Sheets, 9x12, Assorted, PK30
Mfr # 3904
Zoro # G5415396
product price: $20.29
/pk 30, $0.68/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size 9 x 12
- Marking Tool Tip Shape Rectangular
- Weight 1.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 3904
- Zoro # G5415396
- UPC # 021196039049
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Details
Item | Felt Sheets,9x12,Assorted,PK30 |
Color | Assorted |
Marking Tool Tip Shape | Rectangular |
Weight | 1.04 lbs |
Description
Felt Sheets,9x12,Assorted,Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 2", Green/White, 1/Each (TDSS2)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Kids Apron/Artist Smock (5207)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- EDUCATIONAL INSIGHTS PaperCraft Sweet Boutique Paper Dolls (1551)
- Chenille Kraft