Shop All Arts & Crafts
Chenille Kraft
Cup, Paint, No Spill, Clear, PK10
Mfr # 5100
Zoro # G5415387
product price: $18.85
/pk 10, $1.89/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Color Lids/Clear Cups
- Material Plastic
- Paint-Supply Type Paint Cup
- Dimensions 2 x 3
- Weight 1.269 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 5100
- Zoro # G5415387
- UPC # 021196051003
- Country of Origin China
- Category Arts & Crafts
Dimensions
Dimensions | 2 x 3 |
Details
Item | Cup,Paint,No Spill,Clear,PK10 |
Color | Assorted Color Lids/Clear Cups |
Material | Plastic |
Paint-Supply Type | Paint Cup |
Weight | 1.269 lbs |
Description
Cup,Paint,No Spill,Clear,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-58)
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- CHENILLE KRAFT Canvas Panel, 9x12, PK3 (6052)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Buttons, Plastic, 1 lb., Assorted (6120)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Clay, Modeling, 220g, Assorted (4092)
- MOTHER EARTH Liquicraft Bloom 1Qt (HGC733936)
- Chenille Kraft