Shop All Arts & Crafts
Chenille Kraft
Craft Sticks, Natural Wood, PK1000
Mfr # 3774-01
Zoro # G4422227
product price: $8.69
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Economy Grade Wood
- Size 4.5" x 0.38"
- Weight 3.2 lbs
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 3774-01
- Zoro # G4422227
- UPC # 021196377417
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 4.5" x 0.38" |
Details
Item | Craft Sticks,Natural Wood,PK1000 |
Color | Natural |
Material | Economy Grade Wood |
Weight | 3.2 lbs |
Age Recommendation | Ages 3 and Up |
Description
Craft Sticks,Natural Wood,Package Quantity1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- COLORFABB Special Woodfill 2.85Mm .60Kg (8719033555013)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- ZORO SELECT Flat Corrugated Boxes, 10" x 7" x 3", Kraft, 25/Bundle (55VG45)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- SCENIC SAND Scenic Sand 4555 Activa 5 lbs Bag of Colored Sand; Light Blue (4555)
- Chenille Kraft