Shop All Arts & Crafts
Chenille Kraft
Clay, Modeling, 220g, Assorted Neon
Mfr # 4091
Zoro # G7490640
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Neon
- Standards ACMI AP Non-Toxic Certified
- Weight 220 g
- Packing Type Pouch
- Clay/Pottery Type Modeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 4091
- Zoro # G7490640
- UPC # 021196040915
- Country of Origin China
- Category Arts & Crafts
Details
Item | Clay,Modeling,220g,Assorted Neon |
Color | Assorted Neon |
Standards | ACMI AP Non-Toxic Certified |
Weight | 220 g |
Packing Type | Pouch |
Clay/Pottery Type | Modeling |
Age Recommendation | Ages 4 and Up |
Description
Clay,Modeling,220g,Assorted Neon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, 12", L (H12-SS)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- CHENILLE KRAFT Clay, Modeling, 220g, Assorted (4092)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- Chenille Kraft