Shop All Arts & Crafts
This Product is Discontinued
Chenille Kraft
Chenille Stems, 4mm, Assorted, PK100 (Discontinued)
Mfr # 7112-01
Zoro # G4422251
This Product is Discontinued
Key Features
- Color Assorted
- Material Metal Wire; Polyester
- Size 12" x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 7112-01
- Zoro # G4422251
- UPC # 021196711211
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 12" x 4 mm |
Details
Item | Chenille Stems,4mm,Assorted,PK100 |
Color | Assorted |
Material | Metal Wire; Polyester |
Description
Chenille Stems,4mm,Assorted,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.