Shop All Arts & Crafts
Chenille Kraft
Canvas Panel, 9x12, PK3
Mfr # 6052
Zoro # G5415378
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Canvas
- Thickness 0.13"
- Size 12" x 9"
- Weight 0.981 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chenille Kraft
- MFR # 6052
- Zoro # G5415378
- UPC # 021196060524
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12" x 9" |
Board Size (W x H) | 12" x 9" |
Board Size Open (W x H) | 12" x 9" |
Details
Item | Canvas Panel,9x12,PK3 |
Color | White |
Material | Canvas |
Thickness | 0.13" |
Weight | 0.981 lbs |
Art Board Type | Artist's Canvas |
Art Board Thickness | 0.13" |
Description
Canvas Panel,9x12,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- CHENILLE KRAFT Chenille Kraft® Creativity Street Economy Grade Craft Sticks, 4-1/2" x 3/8", Natural, 1000/Box (377401)
- CHENILLE KRAFT Gemstones, Acrylic, Assorted (3584)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- SAX Liquid Washable Watercolor Paints, 8 Ounces, Assorted Fluorescent Colors, 8 PK (1567859)
- Chenille Kraft