Shop All Arts & Crafts
Chenille Kraft
Buttons, Plastic, 1 lb., Assorted
Mfr # 6120
Zoro # G4425736
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Size Assorted
- Weight 1 lbs
- Bead Type Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chenille Kraft
- MFR # 6120
- Zoro # G4425736
- UPC # 021196061200
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Size | Assorted |
Details
Item | Buttons,Plastic,1 lb.,Assorted |
Color | Assorted |
Material | Plastic |
Weight | 1 lbs |
Bead Type | Craft |
Description
Buttons,Plastic,1 lb.,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- BROTHER Tape, P-Touch, Bk/Or (BRTTZEB51)
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- CHENILLE KRAFT Jumbo Chenille Stems, 6mm x 12inL, Assorted, 1000/Pack (911001)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- RUST-OLEUM PAINT MTLC OLYMPC GLD GL (ME659GAL)
- Chenille Kraft