Shop All Cleanroom Products
Chemtronics
Swab, 4 1/2 in L, 5/32 in Dia, PK50
Mfr # CX50
Zoro # G6461105
product price: $38.69
/pk 50, $0.77/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CX50
- Zoro # G6461105
- UPC # 032599001793
- Country of Origin Philippines
- Category Cleanroom Products
Dimensions
Overall Length | 4 1/2 in |
Tip Length | 13/16 in |
Tip Width | 1/4 in |
Handle Length | 3 5/8 in |
Handle Diameter | 5/32 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Application | Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Handle Material | Polypropylene |
Tip Material | Polyurethane Foam |
Number of Tips | 1 |
Tip Stiffness | Flexible Tip |
Tip Shape | Rectangular |
Features | 100 ppi Foam Head, Fiberless Construction Does Not Generate Loose Fibers or Particles, High Solvent Capacity Holds Solvent Well, Adhesive and Binder Free, Provides Gentle, Nonabrasive Cleaning of Sensitive Surfaces, Traps Surface Particles While Cleaning |
Sterile/Non-Sterile | Non-Sterile |
Handle Color | White |
Description
Swab, Handle Material Polypropylene, Handle Length 3 5/8 in, Tip Material Polyurethane Foam, Tip Length 13/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- Chemtronics Cleanroom Products