Shop All Cleanroom Products
Chemtronics
Swab, 2 7/8 in L, 3/32 in Dia, PK50
Mfr # CF4050
Zoro # G6463388
product price: $27.59
/pk 50, $0.55/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CF4050
- Zoro # G6463388
- UPC # 032599000987
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Handle Length | 2 3/8 in |
Tip Length | 1/2 in |
Overall Length | 2 7/8 in |
Handle Diameter | 3/32 in |
Tip Width | 3/16 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Handle Material | Polypropylene |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Application | Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Handle Color | White |
Tip Shape | Rectangular |
Features | Fiberless Construction Does Not Generate Loose Fibers or Particles, High Solvent Capacity, Holds Solvent Well, Adhesive and Binder Free, Purest Medical Grade Foam, Traps Surface Particles While Cleaning |
Tip Material | Polyurethane Foam |
Sterile/Non-Sterile | Non-Sterile |
Number of Tips | 1 |
Description
Swab, Handle Material Polypropylene, Handle Length 2 3/8 in, Tip Material Polyurethane Foam, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Adhesives and Lubricants, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- BERKSHIRE Mop Holder, Black, Cleanroom (BCRVSMOP1)
- Chemtronics Cleanroom Products