Shop All Soldering Accessories
Chemtronics
Pen Dispenser, 5-1/2In., Silver
Mfr # CW2200MTP
Zoro # G5191611
original price:
$64.89
10% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Board
- Color Silver
- Length 5 1/2 in
- Material Silver Conductive
- Includes Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemtronics
- MFR # CW2200MTP
- Zoro # G5191611
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 5 1/2 in |
Details
Item | Pen Dispenser |
For Use With | Circuit Board |
Color | Silver |
Material | Silver Conductive |
Includes | Pen |
Description
Pen Dispenser, Material Silver Conductive, Color Silver, Includes Pen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- CONTINENTAL Hose, Welding, 1/4x25ft (20027183)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- LONGEVITY 36 Series MIG Gun CERAMIC DIFFUSERS, 3-Piece Kit (444509)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper (40-2-10)
- CHEMTRONICS Desoldering Wick, 10 ft., 1, Copper, Rosin (80-1-10)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper, Rosin (80-2-10)
- CHEMTRONICS Desoldering Wick, 25 ft., 7, Copper, Rosin (7-25L)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- CHEMTRONICS Pen Dispenser, 5-1/2In., Sliver, Flux (CW8400)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- Chemtronics Soldering Accessories